Beli rubber polishing wheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Rubber WhetstoneDeskripsi:The granularity is abundant, and you can select the granularity suitable for work from grinding to polishing. It is very familiar to the shape of the work, it is a soft touch. Metallic sounds and noises at the time of processing are extremely small compared with the wheel with a shaft.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: Cylindrical type
- Abrasive Grain: WA
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Daiwa Kasei Industry High Speed Daiwa Rabin Rubber Abrasive (Shank Diameter 3mm)atribut:
- Shaft Diameter (mm): 3
- Shaft Length (mm): 30
- Maximum Working Speed (rpm): 60000
- Purpose of Use: For standard steel materials such as soft steel and semi-soft steel. Stainless steel, hardened steel, aluminum and others, especially when preventing burn.
- Nippon Resibon Mounted WheelsDeskripsi:Aplikasi:■ Besi dan besi stainless Fitur :■Cocok menggerinda pada bagian sudut ■Cocok menggerinda untuk bagian susah dijangkau ■Untuk menggerinda yang detail
- TRUSCO Rubber Mounted PointDeskripsi:For remove small scratch and deburring, Mirror finish.atribut:
- Material (Shaft): Stainless Steel (SUS430)
- Shaft Length (mm): 30
- Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
- Shaft Diameter (mm): 3
- MRA High Speed Daiwa-Patribut:
- Grain Size (#): 80
- Shaft Diameter (mm): 3
- Shaft Length (mm): 30
- Maximum Working Speed (rpm): 60000
- Purpose of Use: For standard steel materials such as soft steel and semi-soft steel. Stainless steel, hardened steel, aluminum and others, especially when preventing burn.
- TRUSCO PA (Pink) StoneDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Grit: 60
- Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
- FSK Mo Type Series 6mmatribut:
- Abrasive Grain: WA (red)
- Degree of Coupling: P
- Compatible Material: Alloy steel / Tool steel / Carbon steel
- Model : Grindstone
- Particle Size (#): 60
- TRUSCO Mounted PointDeskripsi:Deburring, mirror finish, shading tiny scratch.atribut:
- Material (Shaft): Stainless Steel (SUS430)
- Shaft Length (mm): 30
- Usage Tool: Micro Grinder
- Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
- Shaft Diameter (mm): 3
- monotaro Shank Felt Wheel, Straight (Felt Polishing Buffing Wheels Straight)Deskripsi:Produk ini juga sering disebut dengan Felt Polishing Buffing Wheels Straight
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- Daiwa Kasei Industry Mounted Pointatribut:
- Shaft Diameter (mm): 3
- Shaft Length (mm): 30
- Maximum Working Speed (rpm): 60000
- Purpose of Use: For standard steel materials such as soft steel and semi-soft steel. Stainless steel, hardened steel, aluminum and others, especially when preventing burn.
- NORTON Tool Grinding Wheel Flaring Dish T12atribut:
- Abrasive Wheel Type: T12
- O.H.INDUSTRIAL Shockless HammerDeskripsi:Usage:Repair and Assembly of machines.Centering pieces.Mold making, etc.
- York Flap Wheelatribut:
- Shank type: Straight
- Abrasive Material: Aluminium Oxide
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
Daftar Harga rubber polishing wheel Terbaru March 2026
| monotaro Rubber Whetstone | Rp9.900 |
| Daiwa Kasei Industry High Speed Daiwa Rabin Rubber Abrasive (Shank Diameter 3mm) | Rp379.900 |
| Nippon Resibon Mounted Wheels | Rp16.900 |
| TRUSCO Rubber Mounted Point | Rp469.900 |
| MRA High Speed Daiwa-P | Rp399.900 |
| TRUSCO PA (Pink) Stone | Rp279.900 |
| FSK Mo Type Series 6mm | Rp29.900 |
| TRUSCO Mounted Point | Rp429.900 |
| Kakuta Toggle Clamp | Rp259.900 |
| monotaro Shank Felt Wheel, Straight (Felt Polishing Buffing Wheels Straight) | Rp18.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P102020692-1.jpg)



%20Stone/P101000534-1.jpg)



/P101563930-2.jpg)